CLAMP HOSE MINI SL B5.0 (7-11)
541.7..11
- UNSPSC 31162906
05417 11 005 50
05417 11 005 50
Delivery
In stock delivery from our warehouses.
For minimally-stressed hoses in tight quarters
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
150 pieces in stock at Vaughan, ON as of 10:30 PM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 10:30 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Strap Material | Stainless Steel |
| Strap Material Grade | A2 1.4301 |
| Screw Material | Galvanized steel, passivated, sealed |
| Drive Type | Slotted |
| Clamping Range | 7 - 11 mm |
| Strap Width | 5 mm |
| EAN | 4011231449113 |